Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Precision Box Screwdriver

4.50 (2)
2014 TRUSCO Published Page
2-0371
Edge Type
Hexagon
Shaft Length (mm)
40
Overall Length (mm)
148
...see all>
Product Options
ADD TO CART
Cutting Edge (mm) Cap Color Weight (g) TRUSCO Part Number Handle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge (mm) Cap Color Weight (g) TRUSCO Part Number Handle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width across flats 2.5 Orange 28 395-9244 - 1PC 1 3551 48974082 5.99 SGD
Shipped after 2018-06-25
Width across flats 3.0 Yellow 29 395-9252 - 1PC 1 3552 48974091 5.99 SGD
Shipped after 2018-06-25
Width across flats 4.5 Green 30 395-9279 - 1PC 1 3554 48974116 5.99 SGD
Shipped after 2018-06-25
Width across flats 2.0 Deep red 27 395-9236 - 1PC 1 3550 48974073 5.99 SGD
Shipped after 2018-06-25
Width across flats 4.0 White 30 395-9261 17 1PC 1 3553 48974107 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Glasses
5
From Japan
On 2018-03-20 15:11:16
Easy to hold, easy to defend, is the best item! I will go with this manufacturer in the future!
This review is about item#48974082.
Work
4
From Japan
On 2015-02-11 00:35:00
I am saved because this size is difficult to find except imported items. I will order another small size as well. I would like M1, M1.5, but I do not think so. I'm sorry. Since the work system is better than I thought, try trying bolts and nuts of M1 or less. Hexagon bolt nuts are hardly found in Japan under M3. Including M1 or less, I certainly want it in made in Japan.
This review is about item#48974082.

Related Products