Buy more than* S$200* and get FREE SHIPPING

One-Touch Saw

5.00 (2)
Purpose
For cutting garden wood and pruning of fruit, Cutting and pruning of orchards and garden trees, For cutting garden wood and pruning of fruit
2015 Trusco Published Pages
3 1633
2014 TRUSCO Published Page
2-2332, 2-2332
Materials (Blade)
Cutlery carbon steel, Cutlery carbon steel
Blade Length (mm)
240, 240
Pitch (mm)
6, 6
Weight (g)
115, 115
Overall Length (mm)
386, 386
TRUSCO Part Number
396-5821, 396-5821
Specification
Special surface treatment, with set, Special surface treatment, with set, Special surface treatment.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NK-24 48857794 32.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pruning of the living tree
5
From Japan
On 2016-12-23 20:58:23
Lightly good sharpness, you can do without stress pruning work. Until the end can be cut smoothly without even mow Hikka in rough wood, also suitable for working at heights.
This review is about item#48857794.
Pruning of holly
5
From Japan
On 2016-05-23 15:47:28
Living tree is thrilled to cut well as interesting. Work is easy Chin not need the power.
This review is about item#48857794.

Related Products

ARS

ARS