Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
To cut bamboo. Ideal for such fence making., To cut bamboo. Ideal for such fence making.
2015 Trusco Published Pages
3 1633
2014 TRUSCO Published Page
2-2332
Materials (Blade)
Cutlery carbon steel
Blade Length (mm)
270
Pitch (mm)
4.5
Weight (g)
134
Overall Length (mm)
416
TRUSCO Part Number
396-5902
Specification
Special surface treatment, with set, Special surface treatment, with set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 TB-27 48857812 32.17 SGD
Shipped after 2017-04-05
ADD TO CART

Related Products

ARS

ARS