Buy more than* S$200* and get FREE SHIPPING

Aramid Fiber Cutting Mini Scissors

Purpose
Anti-cut fiber, Anti-cut fiber
2015 Trusco Published Pages
2 0647
2014 TRUSCO Published Page
2-0618
Blade Thickness (mm)
2
Blade Length (mm)
40
Weight (g)
40
Overall Length (mm)
110
Material
Blade section: ultra-fine crystal cemented carbide
TRUSCO Part Number
395-7683
Specification
Micro edge (jagged blade) processing, Micro edge (jagged blade) processing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 NH-11 (Corresponding to aramid fiber) 48857645 99.49 SGD
N/A
ADD TO CART

Related Products

ARS

ARS