Buy more than* S$200* and get FREE SHIPPING

Stainless Shears

5.00 (3)
Purpose
For craft work and plumbing products work., Ideal to use for handcraft, plumbing products, For craft work and plumbing products work., For craft work and plumbing products work., Ideal to use for handcraft, plumbing products, For craft work and plumbing products work.
2015 Trusco Published Pages
2 0638
2014 TRUSCO Published Page
2-0624, 2-0624
Cutting Ability (mm) Copper Plate
0.5, 0.5
Cutting Ability (mm) Aluminum Board
0.5, 0.5
Blade Thickness (mm)
2.4, 2.4
Blade Length (mm)
45, 45
Weight (g)
56, 56
Overall Length (mm)
170, 170
Material
Blade section: stainless steel, Cutting part: stainless steel
Accessories
cap, Cap
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 395-7586, 395-7586 1PC 1 3000-BK 48857654 24.42 SGD
In stock
Red, Red 395-7594, 395-7594 1PC 1 3000-R 48857663 24.42 SGD
In stock
white, White 395-7608, 395-7608 1PC 1 3000-W 48857672 24.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the bike
5
From Japan
On 2016-08-18 22:00:28
Teeth comes with a firm tooth as likely will be broken when touched with a finger. Even slightly higher was the correct answer to buy this product. I personally, I think that the tip was even better a little more Komaka'.
This review is about item#48857654.
Cutting of metal
5
From Japan
On 2015-12-24 08:55:49
What a good usability than the scissors is mandatory in-house.
This review is about item#48857663.
Cutting the plastic
5
From Japan
On 2014-02-18 18:10:57
The scissors are well off, I think the sharpness is also a long time use does not change.
This review is about item#48857672.

Related Products

ARS

ARS