Buy more than* S$200* and get FREE SHIPPING

One-Touch Saw

Purpose
For applications such as tube engineering, construction and electric works, For various pipe and tube work as engineering, construction, electric work., For applications such as tube engineering, construction and electric works, For applications such as tube engineering, construction and electric works, For various pipe and tube work as engineering, construction, electric work., For applications such as tube engineering, construction and electric works
2015 Trusco Published Pages
3 1633
2014 TRUSCO Published Page
2-2332, 2-2332
Materials (Blade)
Cutlery carbon steel, Cutlery carbon steel
Blade Length (mm)
240, 240
Pitch (mm)
1.4, 1.4
Weight (g)
135, 135
Overall Length (mm)
386, 386
TRUSCO Part Number
396-5775, 396-5775
Specification
Black finishing, with set, Black finishing, with set, Black finish.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KZ-24 48857776 22.45 SGD
Shipped after 2017-04-05
ADD TO CART

Related Products

ARS

ARS