Buy more than* S$200* and get FREE SHIPPING

One-Touch Saw

Purpose
To cut PVC pipe, resin material and plywood., Cutting PVC pipe, resin materials, plywood, To cut PVC pipe, resin material and plywood., To cut PVC pipe, resin material and plywood., Cutting PVC pipe, resin materials, plywood, To cut PVC pipe, resin material and plywood.
2015 Trusco Published Pages
3 1633
2014 TRUSCO Published Page
2-2332, 2-2332
Materials (Blade)
Cutlery carbon steel, Cutlery carbon steel
Blade Length (mm)
240, 240
Pitch (mm)
3, 3
Weight (g)
118, 118
Overall Length (mm)
386, 386
TRUSCO Part Number
396-5732, 396-5732
Specification
Special surface treatment, with set, Special surface treatment, with set, Special surface treatment.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ES-24 48857751 22.45 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products

ARS

ARS