Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Useful for wide range as carpenter up to craft work, Useful for wide range as carpenter up to craft work
2015 Trusco Published Pages
3 1633
2014 TRUSCO Published Page
2-2332
Materials (Blade)
Cutlery carbon steel
Blade Length (mm)
270
Pitch (mm)
4.5
Weight (g)
135
Overall Length (mm)
416
TRUSCO Part Number
396-5716
Specification
Special surface treatment, with set, Special surface treatment, with set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 DI-27 48857733 32.17 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products

ARS

ARS