Buy more than* S$200* and get FREE SHIPPING

One-Touch Saw Blade

5.00 (1)
2015 Trusco Published Pages
3 1633
2014 TRUSCO Published Page
2-2332, 2-2332
Materials (Blade)
Cutlery carbon steel, Cutlery carbon steel
Blade Length (mm)
240, 240
Weight (g)
35, 35
Overall Length (mm)
300, 300
Compatible Body
NK-24, NK-24
TRUSCO Part Number
396-5830, 396-5830
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 NK-24-1 48857803 12.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of garden
5
From Japan
On 2015-10-27 15:31:57
Hand Kire was good enough to be cut. Easy to bend or for a little plate thickness is thin.
This review is about item#48857803.

Related Products

ARS

ARS