Buy more than* S$200* and get FREE SHIPPING

Pole Saw 2.7m

5.00 (1)
Purpose
For pruning work of thick branches of high altitude
Blade Length (mm)
300
Pitch (mm)
(C) 8
Weight (g)
1030
Overall Length (mm)
1800 to 2700
Material
The tightening of car wheel nut!
TRUSCO Part Number
396-5708
Specification
Elastomer grip. Straight blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 255Z-2.7L 48857961 74.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of high altitude
5
From Japan
On 2014-06-02 10:15:25
Very light and easy to work. I'm tired of cut from beneath
This review is about item#48857961.

Related Products

ARS

ARS