Buy more than* S$200* and get FREE SHIPPING

Handcraft Scissors

2015 Trusco Published Pages
2 0640, 2 0640
2014 TRUSCO Published Page
2-0625, 2-0625
Cutting Ability (mm) Copper Plate
0.3, 0.3
Cutting Ability (mm) Aluminum Board
0.3, 0.3
Blade Thickness (mm)
2.4, 2.4
Blade Length (mm)
40, 40
Weight (g)
45, 45
Overall Length (mm)
160, 160
Material
Blade section: stainless steel, handle: polypropylene (PP), Cutting part: stainless steel, handle: polypropylene (PP)
TRUSCO Part Number
395-7624, 395-7624
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 330S-T 48857697 23.48 SGD
In stock
ADD TO CART

Related Products

ARS

ARS