NoteBuy more than* S$200* and get FREE SHIPPING

Handcraft Scissors

Purpose
For detailed operation to cut wire and plastic models, For fine cutting work as for plastic model and electric wire, For detailed operation to cut wire and plastic models, For detailed operation to cut wire and plastic models, For fine cutting work as for plastic model and electric wire, For detailed operation to cut wire and plastic models
2015 Trusco Published Pages
2 0640
2014 TRUSCO Published Page
2-0625, 2-0625
Cutting Ability (mm) Copper Plate
0.3, 0.3
Cutting Ability (mm) Aluminum Board
0.3, 0.3
Blade Thickness (mm)
2.4, 2.4
Blade Length (mm)
40, 40
Weight (g)
45, 45
Overall Length (mm)
160, 160
Material
Blade section: stainless steel, soft grip, (Shoots of the first year) About 5.0 twig
TRUSCO Part Number
395-7616, 395-7616
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 330S-M 48857681 23.13 SGD
In stock

Related Products