Buy more than* S$200* and get FREE SHIPPING

Kraft Scissors

Purpose
cloth, cloth
2015 Trusco Published Pages
2 0641
2014 TRUSCO Published Page
2-0625
Blade Thickness (mm)
2.9
Blade Length (mm)
80
Weight (g)
100
Overall Length (mm)
198
Material
Blade section: high carbon steel blade, handle: polypropylene (PP)
TRUSCO Part Number
395-7659
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 500 48857724 29.59 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products

ARS

ARS