Buy more than* S$200* and get FREE SHIPPING

Curved Craft Scissors

Purpose
To craft work
2014 TRUSCO Published Page
2-0625
Cutting Ability (mm) Copper Plate
0.3
Cutting Ability (mm) Aluminum Board
0.3
Blade Thickness (mm)
2.4
Cutting Capability (mm)
Heavyweight 0.8
Blade Length (mm)
65
Weight (g)
65
Overall Length (mm)
190
Material
Bladepart:highcarbonsteelblade,finishhardchrome,softgrip
TRUSCO Part Number
395-7632
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 340H-M 48857706 24.42 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products