Buy more than* S$200* and get FREE SHIPPING

Handicraft Scissors

2015 Trusco Published Pages
2 0640
2014 TRUSCO Published Page
2-0625
Blade Thickness (mm)
1.9
Blade Length (mm)
30
Weight (g)
25
Overall Length (mm)
125
Material
Blade section: high carbon steel blade, handle: polypropylene (PP)
TRUSCO Part Number
395-7641
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 360-M 48857715 19.25 SGD
In stock
ADD TO CART

Related Products

ARS

ARS