Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Handcraft Scissors

Purpose
Craft work which requires cutting thin wire.
Cutting Capability (mm)
phi1.2
Blade Length (mm)
40
Weight (g)
50
Overall Length (mm)
160
Material
Blade section: high-carbon steel blade (hard chromium coating)
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 410-3262 1PC 1 FW-330HC-BK 48857855 19.25 SGD
In stock
Red 410-3271 1PC 1 FW-330HC-R 48857864 19.25 SGD
In stock
ADD TO CART

Related Products

ARS

ARS