Buy more than* S$200* and get FREE SHIPPING

Keyhole Saw

2015 Trusco Published Pages
4 2520
2014 TRUSCO Published Page
3-1178
Blade Length (mm)
220, 220
Weight (g)
45, 45
Overall Length (mm)
265, 265
Material
Blade: high carbon steel blade, Blade: High-carbon steel blade
TRUSCO Part Number
396-5899, 396-5899
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PS-22-1 48857925 29.59 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products