Buy more than* S$200* and get FREE SHIPPING

Round Puncher Spare Blade

1.00 (1)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Punch diameter (phimm) Outer Diameter (phi mm) Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Punch diameter (phimm) Outer Diameter (phi mm) Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1325 21.8 (Conduit) 21.0 0.20 395-2142 2 1476 1PC 1 B16 48876493 33.87 SGD
In stock
- 27.6 - 0.25 395-2151 - 1pc 1 B22 48876502 37.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of the switch lamp
1
From Japan
On 2016-01-12 15:23:50
The dimensions of the outer diameter is of good at 21.8mm, but was supposed to be the shaft diameter is returned as small as 8mm. Also, once again, although the inner diameter of Lobtex Co., Ltd. to check the inner diameter was purchased a B-16 with that of a 11mm, Those that came sent also was supposed to be inside diameter is to return small. At the time, but photo is dependable purchase, but the dimensions of the drilling of the outer diameter is displayed, there is no description anything about inner diameter. In the carriage is here the burden of time to be returned for insufficient explanation of the product, how high goods also, of how to be treated can buy a lot does not change, I do not think only the bully in the arrogance of the First Section of the Tokyo Stock Exchange company, remained a great dissatisfaction. Nevertheless, even more irritating because I think that even shopping will continue in the future. Than the pictures ask overlooking the description of the small size.
This review is about item#48876493.

Related Products