Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sleeve Crimping Terminal

4.00 (1)
Purpose
Insulated terminal, sleeve., Insulated terminal, sleeve.
2014 TRUSCO Published Page
2-0941
Crimp Terminal Connection Range (mm2)
/0.3 Insulation terminal, 0.5, 1.25, 2.0
Weight (g)
250
Overall Length (mm)
180
TRUSCO Part Number
422-2172
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PALM-032A 48876423 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of electronic machinery, measuring instruments
4
From Japan
On 2017-12-09 22:55:14
Since it is originally a crimping machine manufacturer, things are solid. I chose this place in the balance with the price. In addition, the size indication of the pinch cut is color-coded as the product of the OEM destination, I think that it is the best if you color-coding it the same way.
This review is about item#48876423.

Related Products