Buy more than* S$200* and get FREE SHIPPING

BS Nejitaru Flap U Shaped Wheel, Hex Shank

Purpose
Polishing stainless steel, metal, rust and paint removal, deburring woodworking and pipe, corner and bottom surface polishing.
Outside Diameter x Width W (mm)
50x40
Shaft Diameter x Shaft Length (mm)
6.3x40
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
63
Material
Alumina abrasive
...see all
Product Options
ADD TO CART
Number of Blades Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37 large / small 20 120 1PC 1 50602 48905455 12.93 SGD
In stock
34 large / small 16 60 1PC 1 50601 48905446 12.93 SGD
In stock
ADD TO CART

Related Products