Buy more than* S$200* and get FREE SHIPPING

BS Cloth Sander

5.00 (4)
Purpose
Paint and rust removal, surface polishing
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13000
...see all
Product Options
ADD TO CART
Weight (g) Thickness (mm) Grain Size Material Accessories 2014 TRUSCO Published Page TRUSCO Part Number Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) Grain Size Material Accessories 2014 TRUSCO Published Page TRUSCO Part Number Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 - Seo \ shift - - 2-1798 410-3858 - 1Sheet 1 85703 48905044 10.58 SGD
Shipped after 2017-03-27
22 5 Details Alumina abrasive One hole diameter 16mm'-> 15mm adapter 2-1798 410-3793 15 1Sheet 1 84006 48905017 6.69 SGD
Shipped after 2017-03-27
26 5 Medium Eye Alumina abrasive One hole diameter 16mm -> 15mm adapter - - 15 1Sheet 1 84005 48905001 6.69 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Polishing of wood
5
From Japan
On 2016-07-03 22:35:46
Just a good count to finish polishing of wood? It is easy to use with.
This review is about item#48905017.
For Shine
5
From Japan
On 2015-12-07 20:30:09
Home improvement center in remembers as had been sold at certain set of three (different kinds), but it will be saved so you can buy only the necessary.
This review is about item#48905017.
Peeling paint of the bike frame, rust-up
5
From Japan
On 2014-10-02 13:21:10
Because good enough bending there has come in handy on the use of a curved surface. Well have is, usability is also good because it is also not to be peeled off like a paper type.
This review is about item#48905017.
Use the soot-up of surface
5
From Japan
On 2013-10-15 15:07:45
Use the plywood to soot up after the laser-cut. Come in handy to have
This review is about item#48905001.

Related Products