Buy more than* S$200* and get FREE SHIPPING

BS Skoo Right Disk M

4.50 (2)
Maximum Operating Speed (m/min)
69(4100m/min)
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Weight (g)
70
Thickness (mm)
15
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Inner Diameter (phi mm) Grain Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Inner Diameter (phi mm) Grain Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 15 400 - 1sheet 1 80112 22583207 13.99 SGD
Shipped after 2018-05-31
100 15 320 - 1sheet 1 80111 22583198 13.99 SGD
Shipped after 2018-05-29
- - 240 Alumina abrasive 1Sheet 1 80110 48904265 10.99 SGD
Shipped after 2018-05-28
100 15 180 - 1sheet 1 80109 22583182 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When finishing polishing of log
4
From Japan
On 2017-12-03 21:57:53
It is convincing performance of both polishing condition and finish condition. I hope I can lower the consumption speed of the disk a little more if I want it.
This review is about item#22583207.
Shaping of the "wood end" of the dining table on one sheet
5
From Japan
On 2016-01-27 17:48:34
I went down as expected.
This review is about item#48904265.

Related Products