Buy more than* S$200* and get FREE SHIPPING

Rust Removeing Wheel

Purpose
Peeling caked rust, paint, burnt deposit, and dirt.
2015 Trusco Published Pages
2 2078
2014 TRUSCO Published Page
2-1835
Outside Diameter x Width W (mm)
50x25
Shaft Diameter x Shaft Length (mm)
6.3x40
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
55
Abrasive Material
Silicon carbide
Color
Black
Grain Size
36 equivalent
Material
Silicon carbide abrasive
TRUSCO Part Number
410-3823
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 84803 48905482 11.37 SGD
In stock
ADD TO CART

Related Products