Buy more than* S$200* and get FREE SHIPPING

Sanding Disc 100x15

5.00 (1)
2014 TRUSCO Published Page
2-1798
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Weight (g)
34
TRUSCO Part Number
410-3807
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 84007 48905026 2.91 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2016-07-03 23:23:13
This is not a BS cross Thunder was purchased, since it could not be used well.
This review is about item#48905026.

Related Products