Buy more than* S$200* and get FREE SHIPPING

Sanding Disc

5.00 (2)
Purpose
Paint and rust removal, surface polishing
2014 TRUSCO Published Page
2-1798
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Weight (g)
86
Material
Alumina abrasive
TRUSCO Part Number
410-3815
Accessories
(Middle line), 84006 (details), 84007 (only pat) for each one piece, one hole diameter 16mm'-> 15mm adapter (coarse), 84004 84005
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 84008 48905035 19.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Removal of aluminum white rust
5
From Japan
On 2016-12-09 09:07:24
It works without the dedicated putt, but it was easy to use to reverse. Although we used the rough eye, so much without surfaces and intricate place impact on the underlying In I felt something equivalent easy-to-use
This review is about item#48905035.
To polish of various things
5
From Japan
On 2016-04-04 19:25:37
I think this is good. Since it is a 3-sheet set can also distinguish, it is worth than buying one by one. It is three to fine from rough to. Because it uses only the same thing when the actual use might be wasted Speaking of waste. If you bought a good use things you might want. Yourself bought You have been satisfied before. But it is the only person facing to be used in a range of about a hobby. I think that choosing a different commodity Once was to use at work.
This review is about item#48905035.

Related Products