Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

BS Delight Disk M

5.00 (1)
Purpose
Polishing of stainless steel and aluminum.
Maximum Operating Speed (m/min)
69(4100m/min)
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Thickness (mm)
10
Material
Emery, alumina abrasive
...see all
Product Options
ADD TO CART
Specification 2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification 2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Non-woven) 120 pieces 2-1756 72 600 410-3971 1Sheet 1 86720 48904274 14.21 SGD
In stock
(Non-woven) 130 pieces - 78 1000 - 1Sheet 1 86721 48904283 14.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
バイク部品の研磨作業
5
From Japan
On 2017-04-22 09:41:10
アルミ部品の下地だしの磨きに#600が重宝しています。
This review is about item#48904274.

Related Products