Buy more than* S$200* and get FREE SHIPPING

Acoustic Absorbent Material

Purpose
Low and medium frequency (300 ~ 1000Hz) noise control. For conversation sound, piano sound (aroung 500Hz), visualization of factory equipment noise.
2014 TRUSCO Published Page
1-1648
Operating temperature Limits
Over 20 over 60 degC
Type
Outdoor
Weight (g)
420
Color
Transparency
Thickness (mm)
17
Width (mm)
395
Length (mm)
595
Material
Polyvinyl chloride (PVC)
TRUSCO Part Number
417-2515
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 V500-6 48857575 -
Discontinued
[x]
ADD TO CART

Related Products