Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cart Stopper

5.00 (4)
2014 TRUSCO Published Page
1-2113
Dimensions S (phi mm)
11
Material
Steel
...see all>
Product Options
ADD TO CART
Stroke (mm) TRUSCO Part Number Appropriate Mounting Height H (mm) Mounting Pitch (mm) Compatible Wheel Diameter (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Minimum Height (mm) Maximum Height (mm) Maximum Loading Capacity (kg) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stroke (mm) TRUSCO Part Number Appropriate Mounting Height H (mm) Mounting Pitch (mm) Compatible Wheel Diameter (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Minimum Height (mm) Maximum Height (mm) Maximum Loading Capacity (kg) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 410-3068 202 85 ~ 100 x 85 ~ 100 150 120 x 120 100 x 100 (85 x 85) 170 210 300 1.8 1PC 1 DSP-150 48857593 54.99 SGD
In stock
25 410-3050 142 85 ~ 100 x 85 ~ 100 100 120 x 120 100 x 100 (85 x 85) 125 150 200 1.4 1PC 1 DSP-100 48857584 46.99 SGD
In stock
50 410-3076 242 85 to 100x85 to 100 200 120x120 100x100(85x85) 200 250 350 2 1PC 1 DSP-200 48857602 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mounting to a carriageless stopper
5
From Japan
On 2015-11-06 17:05:02
It was a product as desired
This review is about item#48857584.
Used as truck stopper in indoor work
5
From Japan
On 2015-09-24 15:47:41
There is no problem with the method of use, but it was good if rubber was affixed to the stopper.
This review is about item#48857593.
For fixing the mobile staircase
5
From Japan
On 2015-05-05 20:15:49
I could fix it and I was satisfied with the size of the pedal.
This review is about item#48857584.
I used it for the brief brake of the trolley.
5
From Japan
On 2014-04-27 18:39:38
Again, the ease of making brake cancellation and release with one kick is attractive.
This review is about item#48857584.

Related Products