Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Acoustic Absorbent Material

Purpose
Low and medium frequency (300 ~ 1000Hz) noise control. For air conditioning outdoor unit, compressor, outdoor, in factory equipment take oil or water.
2014 TRUSCO Published Page
1-1648
Operating temperature Limits
Over 20 over 110 degC
Type
Outdoor
Weight (g)
420
Color
Black
Thickness (mm)
17
Width (mm)
390
Length (mm)
590
Material
Polypropylene (PP)
TRUSCO Part Number
417-2493
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 P500-6 48857557 -
Discontinued
[x]
ADD TO CART

Related Products