Buy more than* S$200* and get FREE SHIPPING

Rubber Seal Strip

Purpose
Sound leakage prevention.
2014 TRUSCO Published Page
1-1648
Operating temperature Limits
-40 to 110deg C
Weight (g)
42
Color
Black
Thickness (mm)
10
Width (mm)
20
Length (mm)
2000
Material
Foam rubber (EPDM system)
TRUSCO Part Number
417-2434
Specification
With adhesive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 E-7003 48857532 6.19 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products