Buy more than* S$200* and get FREE SHIPPING

Oil Level Indicator, Star window

4.50 (2)
Specification
screw type
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Material (Body) TRUSCO Part Number 2014 TRUSCO Published Page Heat-Resistant Temperature (deg C) Dimension G Screw Dimensions Tightening Torque (N ? m) Outer Diameter (phi mm) Dimension W (mm) Screw Length (mm) Dimension T (mm) Operating Temperature Range (deg C) Dimensions D (mm) Weight (g) Dimension d (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Material (Body) TRUSCO Part Number 2014 TRUSCO Published Page Heat-Resistant Temperature (deg C) Dimension G Screw Dimensions Tightening Torque (N ? m) Outer Diameter (phi mm) Dimension W (mm) Screw Length (mm) Dimension T (mm) Operating Temperature Range (deg C) Dimensions D (mm) Weight (g) Dimension d (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 396-5970 1-1691 110 - G1 - 40 - 11 - -30 to 100 - 12 - 22 1PC 1 FE-24 48857383 6.99 SGD
In stock
- - 396-5945 1-1691 110 - G3/8 - 22 - 8 - -30 to 100 - 4 - 15 1PC 1 FE-12 48857356 3.99 SGD
In stock
- - 396-5961 1-1691 110 - G3/4 - 31 - 10 - -30 to 100 - 8 - 19 1PC 1 FE-20 48857374 5.99 SGD
In stock
9.5 Polyamide-gloss finish Black - - 110 G3/4 G3/4 8 to 10 35 32 9.5 8.5 -30 to 100 35 10 18 - 1PC 1 FG-16N 75850153 7.99 SGD
In stock
11 Polyamide-gloss finish Black - - 110 G1 1/4 G1 1/4 12 to 15 50 46 - 9 -30 to 100 50 30 30 - 1PC 1 FG-25N 75850171 17.99 SGD
In stock
- - 396-5996 1-1691 110 - G1/4 - 18 - - - -30 to 100 - 3 - - 1PC 1 FE-9 48857401 -
Discontinued
[x]
- - 396-5988 1-1691 110 - G1 1/4 - 47 - - - -30 to 100 - 20 - - 1PC 1 FE-30 48857392 -
Discontinued
[x]
8 Polyamide-gloss finish Black - - 110 G3/8 G3/8 4 to 8 24 22 8 7 -30 to 100 24 4 11 - 1PC 1 FG-10N 75850135 5.99 SGD
In stock
10 Polyamide-gloss finish Black - - 110 G1/2 G1/2 6 to 8 28 24 - 8.5 -30 to 100 28 6 14.5 - 1PC 1 FG-13N 75850144 11.99 SGD
Shipped after 2018-04-26
11 Polyamide-gloss finish Black - - 110 G1 G1 10 to 12 42.5 38 - 9.5 -30 to 100 42.5 15 23 - 1PC 1 FG-21N 75850162 8.99 SGD
In stock
12 Polyamide-gloss finish Black - - 110 G2 G2 12 to 15 68 62 - 11 -30 to 100 68 60 40 - 1PC 1 FG-40N 75850187 25.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - - - 1PC 1 FE-15 48857365 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For compressor oil level
5
From Japan
On 2016-05-26 15:15:32
It is easy to see.
This review is about item#48857365.
Air Compressor
4
From Japan
On 2015-07-27 18:51:43
It was normal to see easily!
This review is about item#48857356.

Related Products