Buy more than* S$200* and get FREE SHIPPING

Engineering Plastic V Idle pulley

4.33 (3)
Purpose
Reduction of rocking, vibration, impulse.
...see all
Product Options
ADD TO CART
Dimensions Do (mm) Dimension D (phi mm) Compatible Belt Dimension F (mm) Dimension B (phi mm) Dimensions A (mm) Dimension d2(phi mm) Dimension L1 (mm) Bearing Dimensions L (mm) Dimension d (phi mm) Weight (g) Dimension L2 (mm) Dimention D2 (phi mm) TRUSCO Part Number Dimention D1 (phimm) Compatible 2014 TRUSCO Published Page Dimensions C (mm) Dimension Dp (phi mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Do (mm) Dimension D (phi mm) Compatible Belt Dimension F (mm) Dimension B (phi mm) Dimensions A (mm) Dimension d2(phi mm) Dimension L1 (mm) Bearing Dimensions L (mm) Dimension d (phi mm) Weight (g) Dimension L2 (mm) Dimention D2 (phi mm) TRUSCO Part Number Dimention D1 (phimm) Compatible 2014 TRUSCO Published Page Dimensions C (mm) Dimension Dp (phi mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
136 49.5 TypeB 10 11 7 32 24.5 6202ZZ 29.5 15 250 16.5 101 396-6011 114 PID1511type[idlershaft] 1-1625 12.5 125 5 1PC 1 VIP125B 48857331 27.27 SGD
Shipped after 2017-01-23
109.0 49.5 AType 7.5 11 4 32 19.5 6202ZZ 24.5 15 190 12.5 80 396-6003 91 PID1511 type [idler shaft] 1-1625 10 100 4.5 1PC 1 VIP100A 48857322 18.80 SGD
Shipped after 2017-01-23
55.5 30 M Type 3.5 8 2.5 24 13 6000ZZ 15.0 10 - 10.0 40 - 44.5 - - 6.5 50 6 1PC 1 VIP50M 48857347 14.09 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Prototype of the power transmission unit
4
From Japan
On 2016-10-21 17:48:56
But is a single piece of the bearing, there was swing the circumference of the resin parts to bearings (in this application can be used without any problems, there is a sense of satisfaction)
This review is about item#48857347.
Textile manufacturing machine prototype
5
From Japan
On 2016-04-13 17:58:25
It was the purchase of looking for an off-the-shelf close to Dimensional drawings for mechanical prototype, Plastic body durability is highly likely, I am satisfied spite the price is cheap you are firmly bearing.
This review is about item#48857322.
Attached to the pole tips
4
From Japan
On 2016-03-30 00:47:54
Complaint was raised without
This review is about item#48857347.

Related Products