Buy more than* S$200* and get FREE SHIPPING

Screwdriver Bit

5.00 (1)
2014 TRUSCO Published Page
2-1459
Shank Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Edge Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Edge Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
412-0469 (+)2 18.2 89 1PC 1 134373 48947796 8.99 SGD
In stock
412-0558 (+)2 10.1 50 1PC 1 134931 48947884 4.99 SGD
In stock
412-1121 (+)4 11.0 50 1PC 1 160983 48948051 13.99 SGD
In stock
412-0493 (+)3 15.0 89 1PC 1 134914 48947823 11.99 SGD
In stock
412-0566 (+)3 13.0 50 1PC 1 134932 48947893 4.99 SGD
In stock
412-0531 (+)0 12.0 50 1PC 1 134929 48947866 6.99 SGD
In stock
412-0451 (+)1 18.2 89 1PC 1 134372 48947787 8.99 SGD
In stock
412-0485 (+)0 18.0 89 1PC 1 134907 48947814 11.99 SGD
Shipped after 2018-01-22
412-0540 (+)1 10.0 50 1PC 1 134930 48947875 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
+1 screwdriver bit stop
5
From Japan
On 2017-10-03 14:37:51
Easy to use at reasonable price, I think the tip of the bit is also very good to slip,
This review is about item#48947875.

Related Products