Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Driver Bit, Short

5.00 (2)
2014 TRUSCO Published Page
2-1459
Shank Diameter (phi mm)
6.35
Weight (g)
5.7
Overall Length (mm)
25
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
412-0523 (+)3 1PC 1 134921 48947857 1.99 SGD
In stock
412-0507 (+)1 1PC 1 134919 48947832 1.99 SGD
In stock
412-0515 (+)2 1PC 1 134920 48947841 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle car mounted
5
From Japan
On 2015-10-28 15:04:33
I purchased a bike car tool to replace it with a mini ratchet & driver bit. I unified Hexagon with Wera's Hex-Plus so I made a positive driver as Wera.
This review is about item#48947857.
Tighten and loosen the screw
5
From Japan
On 2015-02-13 20:57:01
I used Wera's bit for a long time, but I used this price range for the first time. I thought that there was somewhat a problem in durability up to now, but if it is this price it can be exchanged rapidly as dividable as a consumable item.
This review is about item#48947832.

Related Products