Buy more than* S$200* and get FREE SHIPPING

Screwdriver Bit

5.00 (2)
2014 TRUSCO Published Page
2-1459
Shank Diameter (phi mm)
6.35
Overall Length (mm)
25
...see all>
Product Options
ADD TO CART
Edge Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(-)8.0 6.0 411-9860 1PC 1 072063 48947744 3.99 SGD
In stock
(-)4.5 4.6 411-9835 1PC 1 072055 48947717 1.99 SGD
In stock
(-)3.0 4.4 411-8057 1PC 1 056200 48947561 1.99 SGD
In stock
(-)6.5 5.4 411-9851 1PC 1 072061 48947735 1.99 SGD
In stock
(-)5.5 4.8 411-9843 1PC 1 072057 48947726 1.99 SGD
In stock
(-)4.0 4.4 411-9827 1PC 1 072050 48947701 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Screwdriver in a narrow place
5
From Japan
On 2017-02-26 13:48:38
In the screwdriver of a narrow place, the thing which I was looking for is many, there is no problem.
This review is about item#48947701.
Car maintenance
5
From Japan
On 2016-01-19 15:41:14
It is easy to use because it has a groove and it is firmly fixed.
This review is about item#48947701.

Related Products