Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball point stainless hex key wrench

5.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 3 13 123 - - 1PC 1 22703 48950291 7.99 SGD
In stock
24 4 24 137 - - 1PC 1 22704 48950307 8.99 SGD
In stock
16 2 6 101 421-6016 2-0458 1PC 1 022701 48950273 7.99 SGD
In stock
31 6 55 172 421-6067 2-0458 1PC 1 022706 48950325 13.99 SGD
In stock
37 8.0 130.00 195 421-6075 2-0458 1PC 1 022708 48950334 15.99 SGD
Shipped after 2018-06-27
42 10.0 210.00 224 421-6083 2-0458 1PC 1 022709 48950343 24.99 SGD
In stock
14 1.5 5 90 421-6008 2-0458 1PC 1 022700 48950264 8.99 SGD
In stock
27 5 40.63 154 421-6059 2-0458 1PC 1 022705 48950316 9.99 SGD
In stock
19 2.5 7 112 421-6024 2-0458 1PC 1 022702 48950282 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly bicycle maintenance etc.
5
From Japan
On 2016-05-28 23:07:57
The surface contact structure that does not damage the part of the hexagon socket head bolt that the tool contacts is a selling point. The hexagonal part of the wrench tip is not a flat surface, but it is gouged like a hex key wrench in extreme terms. A fluffy German. I often realized this structure with stainless steel which is hard to process. I liked the surface finish like an anodized silver like a combination spanner of the Stabilize. It is likely to be a living thing!
This review is about item#48950316.

Related Products