Buy more than* S$200* and get FREE SHIPPING

IMPACTOR Bit Holder

2014 TRUSCO Published Page
2-1507
Subtense(mm)
6.35
Plug Angle (mm)
6.35
Weight (g)
12.9
Overall Length (mm)
75
TRUSCO Part Number
411-8472
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 057676 48950142 46.58 SGD
In stock
ADD TO CART

Related Products