Buy more than* S$200* and get FREE SHIPPING

Wooden handle penetration driver

3.00 (3)
Purpose
Penetration type, Penetration type
2014 TRUSCO Published Page
2-0364
Cutting Edge
Black Chip
...see all>
Product Options
ADD TO CART
Edge Type Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(-)5.5 100 68.2 202 411-6895 1PC 1 018015 48946134 9.99 SGD
Shipped after 2018-04-23
(+)2 100 85 211 411-7042 1PC 1 018352 48946204 13.99 SGD
Shipped after 2018-04-23
(+)3 175 172.4 301 411-7051 1PC 1 018354 48946213 20.99 SGD
Shipped after 2018-04-23
(-)9.0 175 174.4 301 411-6917 1PC 1 018025 48946152 15.99 SGD
Shipped after 2018-04-23
(-)4.5 90 52.6 192 411-6887 1PC 1 018010 48946125 9.99 SGD
Shipped after 2018-04-24
(-)7.0 125 91.0 236 411-6909 1PC 1 018020 48946143 13.99 SGD
Shipped after 2018-04-24
(-)14.0 250 324.0 390 411-6941 1PC 1 018040 48946186 29.99 SGD
Shipped after 2018-04-24
(-)3.5 90 53.2 192 411-6879 1PC 1 018005 48946116 9.99 SGD
Shipped after 2018-04-24
(-)12.0 200 226.0 326 411-6933 1PC 1 018035 48946177 25.99 SGD
Shipped after 2018-04-23
(+)4 200 296.0 340 411-7069 1PC 1 018355 48946222 31.99 SGD
Shipped after 2018-04-26
(+)1 90 53.0 192 411-7034 1PC 1 018350 48946195 11.99 SGD
Shipped after 2018-04-24
(-)10.0 175 202.8 301 411-6925 1PC 1 018030 48946161 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-06-17 17:10:27
Wood grill shape is also good, very easy to use and satisfactory. Wera, so the accuracy of the driver is not bad, do you?
This review is about item#48946204.
work
3
From Japan
On 2016-03-24 14:29:26
Although I did not feel it when I purchased it before, there are things that the wooden grip and the axis are eccentric. Made in germany is also a falling one. In that respect, domestic production is solid. However, the advantage of this driver is that it is wonderful that leather that relieves shock is applied to the end when using it as a shock hammer.
This review is about item#48946195.
Routine work
1
From Japan
On 2014-02-08 18:52:54
I noticed the moment when unpacking, but the juncture of the shank (shaft) and the handle is eccentrically outright. It will notice that the metal cap of the bolster and the handle are misaligned even if it looks pat, so if it is a domestic brand item it will be a level not being distributed. Looking carefully, the shank is not bent and the handle is attached diagonally. It seems necessary for us to revise the recognition that famous driver manufacturer Wera shipped such products, but like this time, we pack this product in this box and ship it in a cardboard box I want to know the feelings of those who do and I have consciousness of doing business for Japanese people on the management side. Why do not you be lazy with a shield saying "Can you return it?"
This review is about item#48946213.

Related Products