Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

L Shape Ball Point Hex-Key Wrench Set

5.00 (3)
Caution
Opposite side 1.5 size is normal Hex Key Wrench. Not Hex-Plus specification., Opposite side 1.5 size is normal Hex Key Wrench. Not Hex-Plus specification.
2014 TRUSCO Published Page
2-0447
Set Contents (mm)
1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0
Weight (g)
411
TRUSCO Part Number
421-5885
Accessories
Holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 22086 48950465 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of bike etc.
5
From Japan
On 2015-10-06 21:39:47
It is a tool that can securely work even with bolts that seemed unlikely to work safely.
This review is about item#48950465.
Bicycle maintenance
5
From Japan
On 2014-03-28 18:37:06
I am very satisfied that wera's wrench can be purchased at this price. I got lost as the higher one, but I think that this is enough. I am looking forward to playing bikes from now on.
This review is about item#48950465.
Machine maintenance at the company
5
From Japan
On 2013-07-15 11:06:47
I bought it because it is the cheapest in Wera's Hex-plus Ball Long 10 mm set. It is impeccable and user-friendly. The color is not black like a picture, it is green gray and it is very chic and cool. I am considering purchasing the best for a junior present. To MonotaRo, I feel that there are many shipments of Wera products from "next day" to "5 days later", but is it good only because it is a good product so can you hold the stock? After all it says the next day but there are many dispatches after the 5th to the 7th day ...
This review is about item#48950465.

Related Products