Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Under Head Length (mm) 2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) 2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 2-0447 6 48.9 180 421-6156 1PC 1 027107 48950544 4.99 SGD
In stock
18 - 2.5 5 112 - 1PC 1 027103 48950501 1.99 SGD
In stock
36 2-0447 8.0 97.1 200 421-6164 1PC 1 027108 48950553 7.99 SGD
In stock
45 2-0447 12.0 274.0 248 421-6199 1PC 1 027111 48950587 -
Discontinued
[x]
- 2-0447 1.5 1.5 90 421-6091 1PC 1 027101 48950483 3.99 SGD
In stock
34 2-0447 7.0 71.4 190 421-6181 1PC 1 027110 48950571 5.99 SGD
In stock
- 2-0447 2.0 2.9 100 421-6105 1PC 1 027102 48950492 -
Discontinued
[x]
40 2-0447 10.0 169.8 219 421-6172 1PC 1 027109 48950562 8.99 SGD
Shipped after 2018-06-26
19 2-0447 3 8.1 126 421-6121 1PC 1 027104 48950517 2.99 SGD
In stock
28 2-0447 5 29.9 160 421-6148 1PC 1 027106 48950535 3.99 SGD
In stock
25 2-0447 4 16.4 140 421-6130 1PC 1 027105 48950526 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance (bmx)
5
From Japan
On 2016-11-03 20:19:40
Because it is a long hexagonal wrench, it is easy to put power, and it feels hard to lick. I like the most in bicycle maintenance that I have used up to now. It is cheap.
This review is about item#48950553.
Normal screw tightening
4
From Japan
On 2015-10-28 23:53:54
Normal stainless steel is silver color, but this product is gunmetal. Personally like silver because it looks beautiful.
This review is about item#48950562.
Maintenance of motorcycle (carburetor)
3
From Japan
On 2015-10-18 19:27:45
Although it is thing with stainless steel, unlike the glossy silver that you generally imagine, it was a dense mousetone with a matt finish that you can often see with hexagon bits.
This review is about item#48950517.
Tightening the cap bolt
3
From Japan
On 2015-04-22 18:18:04
Although the material is stainless, it looks like iron.
This review is about item#48950517.

Related Products