Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Bit Holders

4.00 (1)
Subtense(mm)
6.35
Plug Angle (mm)
6.35
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1505 25.6 50 411-7964 1PC 1 52502 48950115 31.99 SGD
In stock
- 40.6 75 411-7972 1PC 1 52503 48950124 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
4
From Japan
On 2017-12-19 23:00:24
I looked for short ones. It is used by setting it to the electric screwdriver. Driver bit, drill blade, chamfering cutter etc. It is convenient to change frequently. I should have bought it sooner. I guess it 's no use helping to break the tip when wearing a little long object. Because it calms down if it hits the material, it is good.
This review is about item#48950115.

Related Products