Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stubby Screwdriver

3.75 (4)
Shaft Length (mm)
25
Overall Length (mm)
79
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Cutting Edge Edge Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Cutting Edge Edge Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0351 Black Point chip (+)No.1 31.2 411-6631 1PC 1 008775 48945827 9.99 SGD
In stock
- Black Point tip (+)No.2 36.8 - 1PC 1 8780 48945836 10.99 SGD
In stock
2-0351 Black Point chip (+)No.3 45.6 411-6658 1PC 1 008782 48945845 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for ski and snowboard adjustment
4
From Japan
On 2016-03-10 23:38:56
It is going to be used for binding adjustment of skiing and snowboard. I do not have much ratchet stabi driver + 3 and it is saved so much. Satisfaction is four stars, it is only a little slender hand grip and a good price.
This review is about item#48945845.
Bicycle maintenance
1
From Japan
On 2015-10-05 15:51:16
When gripping hardly turns it will not grip and your hands will slip so you can not turn the screw by putting in force. There was no handshake on me.
This review is about item#48945836.
Interior decomposition of truck
5
From Japan
On 2015-07-20 20:23:04
I was looking for No. 3 of the staple. I usually use a Bella driver but it is easy to use.
This review is about item#48945845.
Scooter maintenance
5
From Japan
On 2014-03-13 09:31:12
Wera stubby driver (+) No.3 Order code: 48945845 Item number: 8782 purchased. I bought it for screw tightening of the original scooter front basket. Although it was good to change to hexagon bolt, since the head is protruding, it seems that it will be scratched to the thing put in the basket, so we made use of the flat countersunk screw. It is stubby because it can be tightened inside the basket, but No.3 is saved because there is no other manufacturer. Although there is a luxury truly indeed there is a feeling that a hand has little. But I am very satisfied. Other sizes are also planned to be purchased.
This review is about item#48945845.

Related Products