Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips Kraftform Screwdriver

5.00 (3)
Caution
6100, 6105, 6150, and 6158 are not laser ship processed., 6100, 6105, 6150, and 6158 are not laser ship processed.
2014 TRUSCO Published Page
2-0874
Specification
With laser chip
...see all>
Product Options
ADD TO CART
Edge Type Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)No.1 80 60.0 178 411-6224 1PC 1 006152 48951104 16.99 SGD
Shipped after 2018-06-25
(-)5.5 125 71.4 223 411-6143 1PC 1 006120 48951025 20.99 SGD
Shipped after 2018-06-26
(-)5.5 200 84.6 298 411-6151 1PC 1 006121 48951034 33.99 SGD
Shipped after 2018-06-25
(-)10.0 200 181.6 312 411-6208 1PC 1 006140 48951086 37.99 SGD
Shipped after 2018-06-25
(+)No.1 150 60.0 248 411-6232 1PC 1 006153 48951113 22.99 SGD
Shipped after 2018-06-25
(+)No.3 150 157.6 262 411-6259 1PC 1 006156 48951131 28.99 SGD
Shipped after 2018-06-25
(-)4.0 150 45.0 248 411-6135 1PC 1 006116 48951016 19.99 SGD
Shipped after 2018-06-25
(+)No.2 200 120.0 305 411-6275 1PC 1 006159 48951156 29.99 SGD
Shipped after 2018-06-25
(-)4.0 100 54.8 198 411-6127 1PC 1 006115 48951007 16.99 SGD
Shipped after 2018-06-26
(+)No.4 200 174.0 312 411-6267 1PC 1 006158 48951147 41.99 SGD
Shipped after 2018-06-25
(-)6.5 200 108.0 305 411-6178 1PC 1 006126 48951052 30.99 SGD
Shipped after 2018-06-26
(-)8.0 200 147.2 312 411-6194 1PC 1 006135 48951077 30.99 SGD
Shipped after 2018-06-26
(-)8.0 175 139.6 287 411-6186 1PC 1 006130 48951061 30.99 SGD
Shipped after 2018-06-26
(-)2.5 80 31.2 161 411-6097 1PC 1 006100 48950973 11.99 SGD
Shipped after 2018-06-25
(+)No.0 80 30.0 161 411-6216 1PC 1 006150 48951095 13.99 SGD
Shipped after 2018-06-25
(-)3.0 100 35.0 181 411-6101 1PC 1 006105 48950982 12.99 SGD
Shipped after 2018-06-25
(-)3.5 100 35.0 181 411-6119 1PC 1 006110 48950991 19.99 SGD
Shipped after 2018-06-26
(-)6.5 150 98.0 255 411-6160 1PC 1 006125 48951043 27.99 SGD
Shipped after 2018-06-25
(+)No.2 100 93.2 205 411-6241 1PC 1 006154 48951122 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Automatic assembly
5
From Japan
On 2017-03-27 22:15:21
The sticking to the screw is good and can be used with confidence. Personally, I thought that it would be even easier to use if the grip was a ball grip.
This review is about item#48951104.
Screw fastening of control panel
5
From Japan
On 2016-02-10 15:22:41
It is the best fit of screwdriver and screw.
This review is about item#48951025.
Maintenance in the control panel
5
From Japan
On 2015-08-13 11:39:53
It is truly WERA. You can use it with confidence that the bite to the thread is outstanding.
This review is about item#48951122.

Related Products