Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Coated Bit

3.00 (2)
2014 TRUSCO Published Page
2-1487
Shank Diameter (phi mm)
6.35
Overall Length (mm)
50
...see all>
Product Options
ADD TO CART
Edge Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)1 9.8 411-8553 1PC 1 059530 48949731 9.99 SGD
Shipped after 2018-06-25
(+)2 10.4 411-8561 1PC 1 059532 48949747 9.99 SGD
Shipped after 2018-06-25
(+)3 10.8 411-8570 1PC 1 059534 48949756 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Electric construction with charge driver
1
From Japan
On 2015-04-07 03:13:14
I do not eat at all. Really WERA? (What is the bar code attached to the bag in Hong Kong Prix?). It does not compare to the wonderfulness of Wera's "double head impactor driver bit 344215 (order code 16403284 bar code is a German prefix)" purchased at the same time. There is no room to expect improvement.
This review is about item#48949747.
Screw tightening
5
From Japan
On 2014-12-11 14:09:42
It is convenient for installing in a place that is a little recessed because it catches up with screws. Of course, it is hard to come out, so screw damage will also decrease (this is the main purpose). It is hard to do such as installing from a little oblique, so much to catch up with.
This review is about item#48949731.

Related Products