Buy more than* S$200* and get FREE SHIPPING

Diamond Coated Bit

2014 TRUSCO Published Page
2-1487
Shank Diameter (phi mm)
6.35
Weight (g)
4.6
Overall Length (mm)
25
...see all
Product Options
ADD TO CART
Edge Type Blade Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Blade Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(-)5.5 0.8 411-8022 1PC 1 56172 48949643 9.02 SGD
In stock
(-)5.5 1.0 411-8031 1PC 1 56174 48949652 9.02 SGD
In stock
(-)6.5 1.2 411-8049 1PC 1 56176 48949661 9.02 SGD
In stock
ADD TO CART

Related Products