Buy more than* S$200* and get FREE SHIPPING

Double Ended Bit

5.00 (2)
2014 TRUSCO Published Page
2-1459
Shank Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Edge Type Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)2 13.4 65 412-0931 1PC 1 135706 48947972 2.99 SGD
Shipped after 2018-05-28
(+)2 40 200 412-0965 1PC 1 135709 48948006 -
Discontinued
[x]
(+)1 14.6 65 412-0906 1PC 1 135701 48947945 -
Discontinued
[x]
(+)1 20 110 412-0914 1PC 1 135702 48947954 -
Discontinued
[x]
(+)2 22 110 412-0949 1PC 1 135707 48947981 -
Discontinued
[x]
(+)3 10 45 412-0981 1PC 1 135715 48948024 -
Discontinued
[x]
(+)3 25.8 110 412-1007 1PC 1 135717 48948042 -
Discontinued
[x]
(+)2 10 45 412-0922 1PC 1 135705 48947963 2.99 SGD
Shipped after 2018-05-28
(+)1 8.4 45 412-0892 1PC 1 135700 48947936 -
Discontinued
[x]
(+)2 75.0 300 412-0973 1PC 1 135710 48948015 -
Discontinued
[x]
(+)3 13.8 65 412-0990 1PC 1 135716 48948033 -
Discontinued
[x]
(+)2 36.0 150 412-0957 1PC 1 135708 48947997 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating shelves
5
From Japan
On 2018-04-01 18:24:22
Although it is a bit, Wera's driver is this price. Short bits have made it possible to tighten the screws that have not been straight up to date straight. It's also very comfortable to use.
This review is about item#48947963.
Car maintenance
5
From Japan
On 2016-06-07 20:14:41
It can also be used for electric impact and handy # 3 size is needed occasionally but this can be done with just this
This review is about item#48948024.

Related Products