Buy more than* S$200* and get FREE SHIPPING

Driver Bit, Long

2014 TRUSCO Published Page
2-1460
Hex Shaft: Width Across Flat (mm)
9.5
Shank Diameter (phi mm)
6.35
Overall Length (mm)
50
...see all>
Product Options
ADD TO CART
Cutting Edge (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 8.2 411-8626 1PC 1 059603 48948751 6.30 SGD
Shipped after 2017-12-18
5.0 10.8 411-8669 1PC 1 059615 48948794 6.30 SGD
Shipped after 2017-12-18
6.0 12.2 411-8677 1PC 1 059620 48948803 6.30 SGD
Shipped after 2017-12-18
8.0 16.4 411-8685 1PC 1 059625 48948812 10.41 SGD
Shipped after 2017-12-19
4.0 9.4 411-8651 1PC 1 059610 48948785 6.30 SGD
Shipped after 2017-12-18
1.5 10.1 411-8618 1PC 1 059602 48948742 6.38 SGD
Shipped after 2017-12-18
2.5 7.5 411-8634 1PC 1 059604 48948767 6.30 SGD
Shipped after 2017-12-18
3 8.4 411-8642 1PC 1 059605 48948776 6.30 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products