Buy more than* S$200* and get FREE SHIPPING

T-Handle Hex Wrench

5.00 (3)
2014 TRUSCO Published Page
2-0488
...see all>
Product Options
ADD TO CART
Opposite Side Dimension(mm) Overall Width (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Overall Width (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 87 82.7 244 411-6691 1PC 1 013309 48950727 14.39 SGD
Shipped after 2017-12-18
10 87 203.6 244 411-6739 1PC 1 013314 48950763 27.12 SGD
Shipped after 2017-12-19
8 87 146 244 411-6721 1PC 1 013312 48950754 23.51 SGD
Shipped after 2017-12-19
2.5 61 27.5 227 411-6674 1PC 1 013303 48950702 11.09 SGD
Shipped after 2017-12-18
6 87 102.4 244 411-6704 1PC 1 013310 48950736 16.39 SGD
Shipped after 2017-12-18
7 87 124.8 244 411-6712 1PC 1 013311 48950745 18.73 SGD
Shipped after 2017-12-19
3 70 26.9 233 411-6747 1PC 1 013330 48950772 11.37 SGD
Shipped after 2017-12-18
2 61 18 227 411-6666 1PC 1 013301 48950693 11.09 SGD
Shipped after 2017-12-18
4 70 46.3 233 411-6682 1PC 1 013307 48950711 12.35 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For Imo screw (enamel set)
5
From Japan
On 2017-05-17 14:52:40
The patented Hex - Plus is a sense of saying. Also, the length of the handle can be just enough to apply torque with just hand. However, I think that the length of the wrench itself is long for a while.
This review is about item#48950772.
During product work process
5
From Japan
On 2016-08-03 16:44:21
There was no feeling of sliding, it was easy to grasp, and this was the only one with a long axial length.
This review is about item#48950711.
Cart maintenance
5
From Japan
On 2014-11-20 11:21:18
Wanderstone Wera. It is highly serviceable and adds to the bolt perfectly. It is a feeling that Hex Plus is not Date.
This review is about item#48950711.

Related Products