Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

IMPACTOR Driver Bit

5.00 (2)
2014 TRUSCO Published Page
2-1488
Shank Diameter (phi mm)
6.35
Specification
Diamond coating
...see all>
Product Options
ADD TO CART
Cutting Edge (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 16.6 50 411-8391 1PC 1 057646 48950036 11.99 SGD
Shipped after 2018-06-25
5 16.6 50 411-8383 1PC 1 057645 48950027 11.99 SGD
Shipped after 2018-06-25
6 6.8 25 411-8294 1PC 1 057606 48949932 7.99 SGD
Shipped after 2018-06-25
4 6.8 25 411-8278 1PC 1 057604 48949914 7.99 SGD
Shipped after 2018-06-25
5 6.8 25 411-8286 1PC 1 057605 48949923 7.99 SGD
Shipped after 2018-06-25
4 16.6 50 411-8375 1PC 1 057644 48950011 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ultra-low head bolt is detached
5
From Japan
On 2017-08-01 22:59:11
I used it with a ratchet handle via a bit adapter. Ultra low head hexagon socket head bolt has a shallow hook of a hexagonal wrench, so it seemed easy to lick, so I tried using this product, I could relax, tighten the bolt without damaging the hexagonal hole in my head. I was able to work with quite a sense of security. I'm glad I bought it. I think so deeply.
This review is about item#48949923.
Assembling furniture and pair of members
5
From Japan
On 2014-02-19 00:09:23
Since there is no play of the hexagonal part and it is perfectly fit, it is possible to prevent damage to the bolt. Also I love the installation on the impact wrench and the lock situation are very good and I like it very much.
This review is about item#48949914.

Related Products