Buy more than* S$200* and get FREE SHIPPING

Impaktor Screw Driver Bit

5.00 (1)
Shank Diameter (phi mm)
6.35
Specification
Diamond coating
...see all
Product Options
ADD TO CART
Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Edge Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Edge Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - - (+)3 14.5 1PC 1 57657 48950054 9.51 SGD
In stock
50 - - (+)2 14.5 1PC 1 57656 48950045 9.51 SGD
In stock
25 - - (+)2 5.5 1PC 1 057616 48949941 6.18 SGD
In stock
25 2-1488 411-8316 (+)3 5.8 1PC 1 057617 48949957 6.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using tapping screw etc.
5
From Japan
On 2014-06-21 21:48:38
If you do not use it with a bit holder, the bit is so short that it can not be used directly for the impact driver.
This review is about item#48949941.

Related Products